Check Availability
  • BRADY 

    Pipe Marker,Polyester Over Laminate

  • Item # 20TF24
  • Mfr. Model # 5748-HPHV
Pipe Marker,Polyester Over Laminate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-visibility pipe marker is designed for use with pipes 8" and larger in diameter. It features overlaminated graphics and a fiberglass carrier for easy, strap-on installation. It also includes two heavy duty mounting clips.
Show More Close
 

Technical Specifications

Item # 20TF24
Mfr. Model # 5748-HPHV
UNSPSC #55121731
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Pipe Marker
Legend Propane Gas
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 8" and Larger
Height 4"
Width 24"
Material Plastic
Marker Attachment Style Fiberglass Carrier
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 3-1/2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 24"
Flow Direction Arrow Left
* This product's country of origin is subject to change

Compliance and Restrictions