Check Availability
  • Pipe Markers
  • BRADY 

    Pipe Marker, Oils, Fits Pipe O.D. 8" and Larger, Fiberglass Carrier Marker Attachment Style

  • Item # 20TF09
  • Mfr. Model # 5693-HPHV
Pipe Marker,  Oils,  Fits Pipe O.D. 8" and Larger,  Fiberglass Carrier Marker Attachment Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-visibility pipe marker is designed for use with pipes 8" and larger in diameter. It features overlaminated graphics and a fiberglass carrier for easy, strap-on installation. It also includes two heavy duty mounting clips.
Show More Close
 

Technical Specifications

Item # 20TF09
Mfr. Model # 5693-HPHV
UNSPSC #55121731
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Pipe Marker
Legend #2 Fuel Oil
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 8" and Larger
Height 4"
Width 24"
Material Plastic
Marker Attachment Style Fiberglass Carrier
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 3-1/2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Oils
Length 24"
Flow Direction Arrow Left
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In