Check Availability
  • BRADY 

    Pipe Marker, 1-1/8"H, 7"W, PK4

  • Item # 20TE05
  • Mfr. Model # 105757
Pipe Marker, 1-1/8"H, 7"W, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20TE05
Mfr. Model # 105757
UNSPSC #55121731
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Pipe Marker
Legend Diesel Fuel
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 3/4" to 2-3/8"
Height 1-1/8"
Width 7"
Material Plastic
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 3/4"
Markers per Card 4
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Oils
Length 7"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In