Check Availability
  • BRADY 

    Pipe Marker, Gas Natural, Y, 8 In orGreater

  • Item # 14J065
  • Mfr. Model # 83585
Pipe Marker, Gas Natural, Y, 8 In orGreater
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14J065
Mfr. Model # 83585
UNSPSC #55121606
Catalog Page 0
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Pipe Marker
Legend Gas Natural
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 8" and Larger
Height 4"
Width 24"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language Spanish
Self-Adhesive Yes
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In