Check Availability
  • BRADY 

    Pipe Marker, 2-1/4"H, 2-3/4"W, PK3

  • Item # 14J063
  • Mfr. Model # 83601
Pipe Marker, 2-1/4"H, 2-3/4"W, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14J063
Mfr. Model # 83601
UNSPSC #55121606
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend Gas Natural
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 3/4" and Smaller
Height 2-1/4"
Width 2-3/4"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language Spanish
Self-Adhesive Yes
Markers per Card 3
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 2-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms