Check Availability
  • BRADY 

    Pipe Marker,Chilled Water Return,Green

  • Item # 14H781
  • Mfr. Model # 5647-I
Pipe Marker,Chilled Water Return,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high-performance pipe markers are pre-coiled to offer easy, wrap-around installation. They also feature PVF overlaminated polyester construction to help seal-in and protect graphics. The markers also help to resist abrasion, chemicals, high humidity, and outdoor weathering.
Show More Close
 

Technical Specifications

Item # 14H781
Mfr. Model # 5647-I
UNSPSC #55121606
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Pipe Marker
Legend Chilled Water Return
Legend Color White
Background Color Green
Fits Pipe O.D. 1/2" to 2-3/8"
Height 9"
Width 8"
Material Plastic
Marker Attachment Style Wrap Around
Language English
Self-Adhesive No
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 41 Degrees F
Character Height 3/4"
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Water
Length 8"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms