Check Availability
  • BRADY 

    Phone Usage, No Header, Aluminum, 18" x 12", High Intensity Prismatic

  • Item # 6GMN0
  • Mfr. Model # 141810
Phone Usage, No Header, Aluminum, 18" x 12", High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Brady™ brand aluminum sign is designed with HIP reflective sheeting to help keep it highly visible to passing motorists. "No Cell Phones" is clearly printed in red, on a white background. ANSI and OSHA compliant.
Show More Close
 

Technical Specifications

Item # 6GMN0
Mfr. Model # 141810
UNSPSC #55121704
Shipping Weight 1.4 lbs
Country of Origin Mexico *
Item Traffic Sign
Sign Subject Matter Phone Usage
Height 18"
Width 12"
Thickness 0.090"
Sign Material Aluminum
Header No Header
Legend No Cell Phones
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms