This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Personal Protection, Caution, Plastic, 18" x 24", Not Retroreflective

  • Item # 6G608
  • Mfr. Model # 78036
Personal Protection, Caution, Plastic, 18" x 24", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 6G608
Mfr. Model # 78036
UNSPSC #55121704
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Personal Protection
Height 18"
Width 24"
Thickness 0.158"
Sign Material Plastic
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Hard Hat Required Beyond This Point
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 129 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms