Check Availability
  • BRADY 

    Personal Protection, Caution, Polyester, 7" x 10", Not Retroreflective

  • Item # 6FJ08
  • Mfr. Model # 84983
Personal Protection, Caution, Polyester, 7" x 10", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-adhesive polyester sign identifies areas where potential hazards exist, where face protection should be used. A polyester overlaminate allows use outdoors and in harsh environmetns.
Show More Close
 

Technical Specifications

Item # 6FJ08
Mfr. Model # 84983
UNSPSC #55121704
Catalog Page 1916
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Caution Sign
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Face Shield Area
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms