This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Personal Protection, No Header, Polyester, 2-1/4" x 2-1/4", With Mounting Holes, Not Retroreflective

  • Item # 6F987
  • Mfr. Model # 84551
Personal Protection, No Header, Polyester, 2-1/4" x 2-1/4", With Mounting Holes, Not Retroreflective

Technical Specifications

Item # 6F987
Mfr. Model # 84551
UNSPSC #55121704
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Personal Protection
Height 2-1/4"
Width 2-1/4"
Thickness 0.010"
Sign Material Polyester
Header No Header
Legend No Legend
Sign Legend Color Yellow
Sign Background Color Black, Yellow
Printed Language No Text
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms