This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Personal Protection, No Header, Aluminum, 10" x 14", Not Retroreflective

  • Item # 5N490
  • Mfr. Model # 43078
Personal Protection, No Header, Aluminum, 10" x 14", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 5N490
Mfr. Model # 43078
UNSPSC #55121704
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Caution Sign
Height 10"
Width 14"
Thickness 0.035"
Sign Material Aluminum
Header No Header
Legend Ear Protection Required Beyond This Point
Sign Legend Color White
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms