Check Availability
  • BRADY 

    Personal Protection, No Header, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 5GZ24
  • Mfr. Model # 42765
Personal Protection, No Header, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GZ24
Mfr. Model # 42765
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Personal Protection Sign
Sign Subject Matter Personal Protection
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Legend Color Blue, White
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close