This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Personal Protection, No Header, Aluminum, 7" x 10", Not Retroreflective

  • Item # 5GX96
  • Mfr. Model # 42738
Personal Protection, No Header, Aluminum, 7" x 10", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 5GX96
Mfr. Model # 42738
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Caution Sign
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Header No Header
Legend No Legend
Sign Legend Color Yellow
Sign Background Color Black, Yellow
Printed Language No Text
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms