Check Availability
  • BRADY 

    Personal Protection, No Header, Polyester, 7" x 7", Adhesive Surface, Not Retroreflective

  • Item # 41F992
  • Mfr. Model # 88527
Personal Protection, No Header, Polyester, 7" x 7", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41F992
Mfr. Model # 88527
UNSPSC #55121718
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Personal Protection
Height 7"
Width 7"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend No Legend
Sign Legend Color Blue, White
Sign Background Color White
Printed Language No Text
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms