This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Personal Protection, Stop, Polyester, 18" x 18", Adhesive Surface, Not Retroreflective

  • Item # 40U794
  • Mfr. Model # 128690
Personal Protection, Stop, Polyester, 18" x 18", Adhesive Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 40U794
Mfr. Model # 128690
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Personal Protection Sign
Height 18"
Width 18"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Stop
Header Legend Color White
Header Background Color Red
Legend Hard Hat Required Beyond This Point
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Octagon
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms