Check Availability
Personal Protection, Stop, Plastic, 18" x 18", With Mounting Holes, Not Retroreflective
  • BRADY 

    Personal Protection, Stop, Plastic, 18" x 18", With Mounting Holes, Not Retroreflective

  • Item # 40U793
  • Mfr. Model # 128689
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 40U793
Mfr. Model # 128689
UNSPSC #55121704
Shipping Weight 0.74 lbs
Country of Origin USA *
Item Personal Protection Sign
Sign Subject Matter Personal Protection
Height 18"
Width 18"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Stop
Header Legend Color White
Header Background Color Red
Legend Hard Hat Required Beyond This Point
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Octagon
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms