This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Personal Protection, Stop, Plastic, 24" x 24", With Mounting Holes, Not Retroreflective

  • Item # 40R420
  • Mfr. Model # 124541
Personal Protection, Stop, Plastic, 24" x 24", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 40R420
Mfr. Model # 124541
UNSPSC #55121704
Shipping Weight 2.22 lbs
Country of Origin USA *
Item Safety Reminder Sign
Height 24"
Width 24"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Stop
Header Legend Color White
Header Background Color Red
Legend Hard Hat Required Beyond This Point
Sign Legend Color Black, Red
Sign Background Color Red, White
Printed Language English
Sign Shape Octagon
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms