This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Personal Protection, No Header, Polyester, 7" x 10", Not Retroreflective

  • Item # 3TE44
  • Mfr. Model # 90112
Personal Protection, No Header, Polyester, 7" x 10", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 3TE44
Mfr. Model # 90112
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Personal Protection
Height 7"
Width 10"
Thickness 0.008"
Sign Material Polyester
Header No Header
Legend No Legend
Sign Legend Color Blue, White
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms