Check Availability
Personal Protection, Danger, Paper, 10" x 14", With Mounting Holes, Not Retroreflective
  • BRADY 

    Personal Protection, Danger, Paper, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 26VM23
  • Mfr. Model # 116002
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This rigid paper sign is manufactured with 10% postconsumer waste and is 100% recyclable. It is also lightweight, yet firm, and suitable for indoor applications.
Show More Close
 

Technical Specifications

Item # 26VM23
Mfr. Model # 116002
UNSPSC #55121704
Shipping Weight 0.128 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Personal Protection
Height 10"
Width 14"
Thickness 0.060"
Sign Material Paper
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Construction Area Hard Hats Required
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions