This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Personal Protection, Caution, Plastic, 10" x 14", Not Retroreflective

  • Item # 1M420
  • Mfr. Model # 22587
Personal Protection, Caution, Plastic, 10" x 14", Not Retroreflective

See alternate products available online.

Product Details

Plastic sign identifies areas where potential hazards exist, where face protection should be used. Use indoors or out.
Show More Close
 

Technical Specifications

Item # 1M420
Mfr. Model # 22587
UNSPSC #55121704
Catalog Page 1916
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Caution Sign
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Face Shield Area
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms