Check Availability
  • BRADY 

    Permanent Printer Vinyl Film Label Tape Cartridge, White/Black, 3/8"W x 21 ft.

  • Item # 20XW81
  • Mfr. Model # M21-375-595-BK
Permanent Printer Vinyl Film Label Tape Cartridge, White/Black, 3/8"W x 21 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels feature vinyl construction for indoor and outdoor applications. They are designed for use with the BMP21 series printer, available separately.
Show More Close
 

Technical Specifications

Item # 20XW81
Mfr. Model # M21-375-595-BK
UNSPSC #44102412
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Permanent Printer
Background Color Black/White
Length 21 ft.
Width 3/8"
Tape Format Continuous Roll
Legend Blank
Labels per Roll Continuous
Color White/Black
Label Type Permanent Printer
Tape Material Vinyl Film
Adhesive Permanent Acrylic
Temp. Range -40 Degrees to 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms