Check Availability
  • BRADY 

    Permanent Printer Permanent Polyester Label Tape Cartridge, Black/White, 1/4"W x 21 ft.

  • Item # 20XW74
  • Mfr. Model # M21-250-423
Permanent Printer Permanent Polyester Label Tape Cartridge, Black/White, 1/4"W x 21 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XW74
Mfr. Model # M21-250-423
UNSPSC #44102412
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility BMP21 PLUS, LABPAL
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Permanent Printer
Background Color Black/White
Length 21 ft.
Width 1/4"
Tape Format Continuous Roll
Legend Blank
Labels per Roll Continuous
Color Black/White
Label Type Permanent Printer
Tape Material Permanent Polyester
Adhesive Permanent Acrylic
Temp. Range -94 Degrees to 230 Degrees F
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms