Check Availability
  • BRADY 

    Permanent Adhesive Polyester Label Tape Cartridge, Black/White, 19"W x 30 ft.

  • Item # 4EA93
  • Mfr. Model # XC-500-422
Permanent Adhesive Polyester Label Tape Cartridge, Black/White, 19"W x 30 ft. Label Cartridge,Black/White,19 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These printable, permanent, polyester labels are designed for use with the IDXPERTâ„¢ printer, available separately.
Show More Close
 

Technical Specifications

Item # 4EA93
Mfr. Model # XC-500-422
UNSPSC #55121612
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility IDXPERT
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Voice/Data Outlet Identification
Background Color Black/White
Length 30 ft.
Width 19"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Permanent Adhesive
Tape Material Polyester
Adhesive Yes
Temp. Range -40 Degrees to 212 Degrees F
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms