Check Availability
  • BRADY 

    Parking, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic

  • Item # 6GMK2
  • Mfr. Model # 115633
Parking, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This highly visible Brady® parking sign clearly communicates to motorists and patrons the location of staff parking. Constructed with HIP (high intensity prismatic) sheeting to provide a high level of retro-reflectivity and improved nighttime visibility.
Show More Close
 

Technical Specifications

Item # 6GMK2
Mfr. Model # 115633
UNSPSC #55121710
Shipping Weight 1.4 lbs
Country of Origin Mexico *
Item Parking Sign
Sign Subject Matter Parking
Height 18"
Width 12"
Thickness 0.090"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Staff Parking
Sign Legend Color Green
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Operating Temp. Range -40 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms