This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Parking, No Header, Aluminum, 18" x 24", High Intensity Prismatic

  • Item # 6GMH7
  • Mfr. Model # 115615
Parking, No Header, Aluminum, 18" x 24", High Intensity Prismatic

See alternate products available online.

Product Details

Brady™ traffic sign alerts drivers to take precautionary measures and ensure public safety. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting. OSHA and ANSI compliant.
Show More Close
 

Technical Specifications

Item # 6GMH7
Mfr. Model # 115615
UNSPSC #55121710
Shipping Weight 2.7 lbs
Country of Origin Mexico *
Item No Parking Sign
Sign Subject Matter Parking
Height 18"
Width 24"
Thickness 0.090"
Sign Material Aluminum
Header No Header
Legend Emergency Lane No Parking
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms