Check Availability
  • BRADY 

    Parking, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic

  • Item # 6GMC3
  • Mfr. Model # 115511
Parking, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Brady™ brand aluminum traffic sign is designed with HIP reflective sheeting to help keep it highly visible to passing motorists. "No Motorcycle Parking" is clearly printed in red, on a white background. Meets necessary MUTCD standards.
Show More Close
 

Technical Specifications

Item # 6GMC3
Mfr. Model # 115511
UNSPSC #55121710
Shipping Weight 1.39 lbs
Country of Origin Mexico *
Item Parking Sign
Sign Subject Matter Parking
Height 18"
Width 12"
Thickness 0.090"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Motorcycle Parking
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Operating Temp. Range -40 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms