Check Availability
  • BRADY 

    Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic

  • Item # 6GLZ8
  • Mfr. Model # 115487
Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Brady™ brand handicapped parking sign identifies spots that are reserved for vehicles displaying handicapped license plates or a disabled parking permit. Constructed with HIP (high intensity prismatic) material to provide a high level of retro-reflectivity and improved nighttime visibility.
Show More Close
 

Technical Specifications

Item # 6GLZ8
Mfr. Model # 115487
UNSPSC #55121710
Shipping Weight 1.4 lbs
Country of Origin Mexico *
Item Handicap Parking Sign
Sign Subject Matter Parking
Height 18"
Width 12"
Thickness 0.090"
Sign Material Aluminum
Header No Header
Legend Handicap Parking Only
Symbol Handicap
Sign Legend Color White
Sign Background Color Blue, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms