Check Availability
  • BRADY 

    Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic

  • Item # 3YVF9
  • Mfr. Model # 115257
Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign provides clear direction and helps improve safety.
Show More Close
 

Technical Specifications

Item # 3YVF9
Mfr. Model # 115257
UNSPSC #55121710
Shipping Weight 1.25 lbs
Country of Origin Mexico *
Item Handicap Parking Sign
Sign Subject Matter Parking
Height 18"
Width 12"
Thickness 0.090"
Sign Material Aluminum
Header No Header
Legend Handicapped Parking Vehicle Id Required
Symbol Handicap
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms