Check Availability
Padlock Station, Unfilled, 3" x 16" Padlock Station,Unfilled,3 In H
  • BRADY 

    Padlock Station, Unfilled, 3" x 16"

  • Item # 5TB28
  • Mfr. Model # LR360E
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This unfilled padlock station features plastic-coated 14-ga. steel construction.
Show More Close
 

Technical Specifications

Item # 5TB28
Mfr. Model # LR360E
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 1.95 lbs
Country of Origin China *
Item Padlock Station
Filled/Unfilled Unfilled
Number of Components 0
Number of Padlocks Included 0
Height 3"
Width 16"
Depth 1-1/4"
Color Red
Material Steel
Max. Number of Padlocks 24
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Board Only
Legend Padlock Station
Language English
Standards OSHA 1910.147

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms