Check Availability
  • BRADY 

    Oversized Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon

  • Item # 3TM33
  • Mfr. Model # 65329
Oversized Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Circuit Breaker Lockouts
Prevent accidental engagement of electrical circuits during maintenance.
Oversized Breaker Lockouts
Fit breaker switches up to 2-1/4" wide and 7/8" thick.
• Padlocks and lockout tags not included
Show More Close
 

Technical Specifications

Item # 3TM33
Mfr. Model # 65329
UNSPSC #46171511
Catalog Page 1943
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Oversized Breaker Lockout
Lockout Type Clamp-On
For Use With Breaker to 2-1/4" Wide x 7/8" Thick
Circuit Breaker Voltage 480/600
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 2-3/4"
Width 3-3/4"
Length 2-5/8"
Material Polypropylene and Nylon
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms