Check Availability
  • BRADY 

    Oversized Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon

  • Item # 3TM25
  • Mfr. Model # 65321
  • (1)
Oversized Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon Breaker Lockout,Pk6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These circuit breaker lockouts are designed to prevent accidental engagement of electrical circuits during maintenance. The oversized breaker lockout fits breaker switches up to 21⁄4"W and 7⁄8" thick.
Show More Close
 

Technical Specifications

Item # 3TM25
Mfr. Model # 65321
UNSPSC #46171511
Catalog Page 1945
Shipping Weight 1.8 lbs
Country of Origin Mexico *
Item Oversized Breaker Lockout
Lockout Type Clamp-On
For Use With Breaker to 2-1/4" Wide x 7/8" Thick
Circuit Breaker Voltage 480/600
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 7/8"
Width 2-1/2"
Length 3-13/16"
Material Polypropylene and Nylon
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Welcome Sign In