Check Availability
  • BRADY 

    Overlaminate Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 12D622
  • Mfr. Model # 142138
Overlaminate Tape, Solid, Continuous Roll, 3" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D622
Mfr. Model # 142138
UNSPSC #31201520
Shipping Weight 1.33 lbs
Country of Origin Mexico *
Item Overlaminate Tape
Pattern Solid
Safety Tape Color Clear
Width 3"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyester
Performance Temp. 0 Degrees to 130 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close