Check Availability
  • BRADY 

    Overlaminate Tape, Solid, Continuous Roll, 1-1/8" Width, 1 EA

  • Item # 12D619
  • Mfr. Model # 142136
Overlaminate Tape, Solid, Continuous Roll, 1-1/8" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tape is designed for use on flat surfaces including gates, barriers, beams, posts, and equipment. Use to identify aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors.
Show More Close
 

Technical Specifications

Item # 12D619
Mfr. Model # 142136
UNSPSC #31201520
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Overlaminate Tape
Pattern Solid
Safety Tape Color Clear
Width 1-1/8"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyester
Performance Temp. 0 Degrees to 130 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
* This product's country of origin is subject to change

Compliance and Restrictions