Check Availability
Overhead Clearance, Warning, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
  • BRADY 

    Overhead Clearance, Warning, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 5GW81
  • Mfr. Model # 42612
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5GW81
Mfr. Model # 42612
UNSPSC #55121704
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Overhead Clearance
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend Low Headroom
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions