Check Availability
  • BRADY 

    Outdoor Vinyl Label Tape Cartridge, Metallic Silver, 2-1/4"W x 50 ft.

  • Item # 1KW25
  • Mfr. Model # 76706
Outdoor Vinyl Label Tape Cartridge, Metallic Silver, 2-1/4"W x 50 ft. Reflective Tape,Silver,50 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GlobalMarkĀ® reflective tape is engineered to shine brightly when struck by direct light. It is not recommended for plotter cutting.
Show More Close
 

Technical Specifications

Item # 1KW25
Mfr. Model # 76706
UNSPSC #55121611
Shipping Weight 2.3 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility GlobalMark
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Outdoor
Background Color Metallic Silver
Length 50 ft.
Width 2-1/4"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Metallic Silver
Label Type Outdoor
Tape Material Vinyl
Temp. Range -40 Degrees to 158 Degrees F
Metal Detectable No
Standards Type 1 (Fed. Spec. L-S-300)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms