Check Availability
  • BRADY 

    Outdoor Polyester Label Tape Cartridge, Brown, 1/2"W x 100 ft.

  • Item # 8VU31
  • Mfr. Model # 76646
Outdoor Polyester Label Tape Cartridge, Brown, 1/2"W x 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GlobalMarkĀ® tape is designed to offer both easy installation and durability.
Show More Close
 

Technical Specifications

Item # 8VU31
Mfr. Model # 76646
UNSPSC #55121611
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility GlobalMark
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Outdoor
Background Color Brown
Length 100 ft.
Width 1/2"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Brown
Label Type Outdoor
Tape Material Polyester
Adhesive Yes
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms