Check Availability
Orange Blank Tag, Aluminum, Round, 2" Height, 25 PK
  • BRADY 

    Orange Blank Tag, Aluminum, Round, 2" Height, 25 PK

  • Item # 15Y728
  • Mfr. Model # 87611
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These blank aluminum valve tags are designed to offer the durability of brass tags, with the added feature of color-coding capability.
Show More Close
 

Technical Specifications

Item # 15Y728
Mfr. Model # 87611
UNSPSC #55121503
Shipping Weight 0.23 lbs
Country of Origin Mexico *
Item Blank Tag
Material Aluminum
Color Orange
Height 2"
Width 2"
Number Series Blank
Shape Round
Hole Size 3/16"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms