Check Availability
  • BRADY 

    Notice, Notice, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 26VP94
  • Mfr. Model # 118235
Notice, Notice, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign is manufactured with 20% preconsumer waste. It is recommended for indoor use only.
Show More Close
 

Technical Specifications

Item # 26VP94
Mfr. Model # 118235
UNSPSC #55121718
Shipping Weight 0.059 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Notice
Height 10"
Width 14"
Thickness 0.004"
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979; ASTM D 523
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close