Check Availability
  • BRADY 

    Notice, Notice, Plastic, 7" x 10", Surface, Not Retroreflective

  • Item # 26VP78
  • Mfr. Model # 116178
Notice, Notice, Plastic, 7" x 10", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign is manufactured with 70% postconsumer plastics such as milk jugs, water bottles, and other containers. The material is durable and suitable for 2-3 years in outdoor conditions.
Show More Close
 

Technical Specifications

Item # 26VP78
Mfr. Model # 116178
UNSPSC #55121718
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Notice
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 185 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 523
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms