This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Notice, Notice, Paper, 10" x 14", Surface, Not Retroreflective

  • Item # 26VP64
  • Mfr. Model # 116015
Notice, Notice, Paper, 10" x 14", Surface, Not Retroreflective

See alternate products available online.

Product Details

This rigid paper sign is manufactured with 10% postconsumer waste and is 100% recyclable. It is also lightweight, yet firm, and suitable for indoor applications.
Show More Close
 

Technical Specifications

Item # 26VP64
Mfr. Model # 116015
UNSPSC #55121718
Shipping Weight 0.128 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Notice
Height 10"
Width 14"
Thickness 0.060"
Sign Material Paper
Sign Mounting Style Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms