Check Availability
  • BRADY 

    Notice, Notice, Plastic, 7" x 10", Not Retroreflective

  • Item # 23W645
  • Mfr. Model # 25364
Notice, Notice, Plastic, 7" x 10", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23W645
Mfr. Model # 25364
UNSPSC #55121704
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Safety Sign
Height 7"
Width 10"
Thickness 0.059"
Sign Material Plastic
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms