Check Availability
  • BRADY 

    Notice Sign, 10 x 14In, BL/WHT, BLK, SURF

  • Item # 1M340
  • Mfr. Model # 25365
Notice Sign, 10 x 14In, BL/WHT, BLK, SURF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1M340
Mfr. Model # 25365
UNSPSC #55121704
Catalog Page 0
Shipping Weight 0.54 lbs
Country of Origin Mexico *
Item Notice Sign
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Welcome Sign In