This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Notice, Notice, Cardstock, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 15Y861
  • Mfr. Model # 65266
Notice, Notice, Cardstock, 10" x 14", With Mounting Holes, Not Retroreflective

Technical Specifications

Item # 15Y861
Mfr. Model # 65266
UNSPSC #55121718
Shipping Weight 0.74 lbs
Country of Origin USA *
Item Blank Sign
Sign Subject Matter Notice
Height 10"
Width 14"
Thickness 0.002"
Sign Material Cardstock
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 158 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms