This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Notice, Notice, Polyester, 7" x 10", Not Retroreflective

  • Item # 15Y858
  • Mfr. Model # 88932
Notice, Notice, Polyester, 7" x 10", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 15Y858
Mfr. Model # 88932
UNSPSC #55121718
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Blank Sign
Sign Subject Matter Notice
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms