This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Notice, Notice, Fiberglass, 14" x 20", Not Retroreflective

  • Item # 15Y854
  • Mfr. Model # 76021
Notice, Notice, Fiberglass, 14" x 20", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 15Y854
Mfr. Model # 76021
UNSPSC #55121718
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Blank Sign
Sign Subject Matter Notice
Height 14"
Width 20"
Thickness 0.098"
Sign Material Fiberglass
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms