Check Availability
  • BRADY 

    Non-Adhesive Safety Tag, Red/White, 3-1/4"W x 5-3/4"

  • Item # 12X321
  • Mfr. Model # B30-255-551-ANSIDA
Non-Adhesive Safety Tag, Red/White, 3-1/4"W x 5-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These tags are designed for use with the BBP31 printer and firmware 107 or higher, available separately. They are pre-cut and pre-printed with ANSI Danger headers.
Show More Close
 

Technical Specifications

Item # 12X321
Mfr. Model # B30-255-551-ANSIDA
UNSPSC #55121611
Shipping Weight 2.75 lbs
Country of Origin Mexico *
Item Safety Tag
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Maker Product Type Tag
Primary Label Application Safety Labels
Application Non-Adhesive
Background Color Red/White
Length 5-3/4"
Width 3-1/4"
Tape Format Die Cut - Tag
Legend Danger
Labels per Roll 100
Color Red/White
Label Type Non-Adhesive
Adhesive No
Temp. Range -40 Degrees to 193 Degrees F
Metal Detectable No
Standards Conforms to OSHA Specification 1910.145
Height 5-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms