This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    No Smoking, Vinyl, 3-1/2" x 10", Surface

  • Item # 8AF12
  • Mfr. Model # 27044MLS
No Smoking, Vinyl, 3-1/2" x 10", Surface

See alternate products available online.

Technical Specifications

Item # 8AF12
Mfr. Model # 27044MLS
UNSPSC #55121718
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Smoking Area Sign
Sign Subject Matter No Smoking
Height 3-1/2"
Width 10"
Thickness 0.025"
Sign Material Vinyl
Sign Mounting Style Surface
Legend Designated Smoking Area
Sign Legend Color Black
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
Operating Temp. Range 0 Degrees to 158 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions