This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    No Smoking, Danger, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 35UY10
  • Mfr. Model # 143753
No Smoking, Danger, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 35UY10
Mfr. Model # 143753
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Danger No Smoking Sign
Sign Subject Matter No Smoking
Height 10"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Diesel. No Smoking.
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Welcome Sign In