This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    No Smoking, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 1M356
  • Mfr. Model # 25148
No Smoking, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

See alternate products available online.

Product Details

Use this facility sign to alert employees and visitors of the proper areas where smoking is permitted. Helps avoid confusion or misunderstanding.
Show More Close
 

Technical Specifications

Item # 1M356
Mfr. Model # 25148
UNSPSC #55121704
Catalog Page 1919
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Smoking Area Sign
Sign Subject Matter No Smoking
Height 7"
Width 10"
Thickness 0.060"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Smoking Permitted In This Area
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms