This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    No Smoking, No Header, Fiberglass, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 14Z420
  • Mfr. Model # 141959
No Smoking, No Header, Fiberglass, 10" x 7", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 14Z420
Mfr. Model # 141959
UNSPSC #55121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 10"
Width 7"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Smoking On Premises
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms